Router Cutter Flush Trim Bearing Guided 90 Degree TCT TTIBGT63LK-1/4

Order Code: ZT5513411S

£21.99 Inc VAT (20%)
£22.994% off


Description

A double flute tungsten carbide tipped straight router cutter with a bottom mounted guide bearing for trimming overhang lippings. D=6.35mm, L=25mm, GL=63mm, S=1/4in, Z=2, RH, N Max 24000

Specifications for Router Cutter Flush Trim Bearing Guided 90 Degree TCT TTIBGT63LK-1/4
  • Cutting Diameter
    6.35mm
  • Product Type
    Router Cutter
  • Shank Size
    1/4in
  • Length
    25mm
  • Number of Flutes
    2
  • Material
    Tungsten Carbide

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome