Router Cutter Rounding over Bearing Guided TCT TTROCB3-1/4

Order Code: ZT5513415S

£50.99 Inc VAT (20%)


Description

A double flute tungsten carbide tipped ovolo router cutter with a guide bearing used to round over a corner edge and provide a top quirk. Changing the bearing to a smallr size enables bottom quirk to be produced. D=22mm, d=15.9mm, L=10mm, R=3mm, GL=53mm, S=1/4in, Z=2, RH, N Max 24000 -

Specifications for Router Cutter Rounding over Bearing Guided TCT TTROCB3-1/4
  • Shank Size
    1/4in
  • Overall Length
    53mm
  • Material
    Tungsten Carbide
  • Cutting Length
    10mm
  • Product Type
    Router Cutter
  • Radius
    3mm
  • Diameter
    22mm