Router Cutter Straight TCT D=12.7mm, L=32mm, S=1/2in, GL=65mm, Z=2, RH, N Max= 24000 - TTH12-1/2

Order Code: ZT5513399S

£23.99 Inc VAT (20%)
£24.994% off


Description

A double flute tungsten carbide tipped straight router cutter with a tungsten carbide plunge tip for profiling, grooving and rebating

Specifications for Router Cutter Straight TCT D=12.7mm, L=32mm, S=1/2in, GL=65mm, Z=2, RH, N Max= 24000 - TTH12-1/2
  • Length
    32mm
  • Diameter
    12.7mm
  • Material
    Tungsten Carbide
  • Shank Size
    1/2in
  • Product Type
    Router Cutter
  • Number of Flutes
    2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome