Router Cutter Straight TCT D=12.7mm, L=51mm, S=1/2in, GL=99mm, Z=2, RH, N Max= 24000 - TTH122-1/2

Order Code: ZT5513408S

£31.99 Inc VAT (20%)
£34.998.5% off


Description

A double flute tungsten carbide tipped straight router cutter with a tungsten carbide plunge tip for profiling, grooving and rebating, the 50mm long cut length make it ideal for cutting mitres in worktops of up to 40mm depth.

Specifications for Router Cutter Straight TCT D=12.7mm, L=51mm, S=1/2in, GL=99mm, Z=2, RH, N Max= 24000 - TTH122-1/2
  • Diameter
    12.7mm
  • Size
    1/2in
  • Product Type
    Straight Router Cutter
  • Material
    Tungsten Carbide
  • Length
    51mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome