Router Cutter Template Profiler with Shank Mounted Bearing TCT TTPGC127-1/4

Order Code: ZT5513397S

£30.99 Inc VAT (20%)
£33.397% off


Description

A double flute tungsten carbide tipped straight router cutter with a shank mounted guide bearing used as a template follower. D=12.7mm, L=25.4mm, GL=70mm, S=1/4in, Z=2, RH, N Max 24000 -

Specifications for Router Cutter Template Profiler with Shank Mounted Bearing TCT TTPGC127-1/4
  • Number of Flutes
    2
  • Product Type
    Router Cutter
  • Shank Size
    1/4in
  • Length
    25.4mm
  • Diameter
    12.7mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome