1. Tools & Machining/
  2. Power Tools/
  3. Routers & Accessories/
  4. Router Cutters
Router Cutters - Single Flute Helical
0
1
2

Router Cutters - Single Flute Helical


8 Variants From
£19.99

Inc VAT (20%)

Up to 3% off
See 8 Product Variants
£19.99

Description

Single Flute Helical
For drilling slotting, cutting aluminium anodised duralium and UPVC. Ideal for recessing and slotting extrusions. HSSE is a special grade for machining abrasive anodised finishes.
*6mm shank.

Feature Attributes

Type:

Straight Plunging Bits

Material:

High-Speed Steel

Finish/Coating:

Uncoated

Item:

Router Cutters