0
1
2
3
4

RT/11M x 1/2 TC Straight Blade Rota-Tip 12.7mm x 89mm TRERT11M12TC

Order Code: ZT1295321P

£94.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The Trend Rota-Tip Cutters are highly economical for use in production applications. The blades, which are manufactured from a harder grade of tungsten carbide than conventional tooling is rotated to expose a new cutting edge ensuring the diameter of the tool remains constant. The Blades are replaced when all edges become chipped or dull. They are fixed directly onto tool bodies using Torx screws and may be replaced without removing the cutter from the router. All Rota-Tip cutters are supplied with blade(s) fitted and a Torx key. Specifications Cut Length 29.5mm. Overall Length 89mm. Cut Diameter 12.7mm. Shank 1/2in.

See full description
Specifications for RT/11M x 1/2 TC Straight Blade Rota-Tip 12.7mm x 89mm TRERT11M12TC
  • MFR Part No.
    RT/11MX1/2TC
  • Type
    Cutter
  • Overall Length
    89mm
  • Cutting Diameter
    12.7mm
  • Cutting Depth
    12.7mm
  • Shank Size
    Cutterin

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome