0
1
2

RT/3.5 TORX Replacement Screws TRERT35

Order Code: ZT1295322P

£9.99 Inc VAT (20%)
£11.2911.5% off
QuantityPriceDiscount
1 - 4£9.990%
5 - 9£9.594%
10 - 19£9.198%
20 - 49£8.7912%
50 +£8.3916%


Description

The Trend Rota & ndash Tip Replacement Screws are tapered head replacement screws for Trend Rota- Tip router cutters. They are high quality replacement screws providing the correct fixings to secure the Rota-Tip blades for maximum performance. The Torx head fitting ensure secure tightening pressure when fitting blades, the 6mm tapered head provide correct clamping pressure to the blades for safe operation and ensures the Rota-Tip cutters are always ready to go. Specifications Head type tapered x 6 mm diameter. Thread M3.5 x 0.6. Thread length 5 mm. Driver type Torx.

See full description
Specifications for RT/3.5 TORX Replacement Screws TRERT35
  • MFR Part No.
    RT/3.5
  • Type
    Screws
  • Shank Size
    Screwsin

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome