0
1
2
3
4
5
6

SM/PRO Pro Scribing Jig

Order Code: ZT3948126S

£219.99 Inc VAT (20%)

Currently unavailable

Description

Scribe-Master SMPRO Pro Scribing Jig
The Scribe-Master Pro Scribing Jig will cut skirting boards and architraves in under 7 seconds. Designed and made in the UK with a patented design, it will quickly mount onto your mitre saw stand with the optional mount kit or can be used stand-alone.

Features:
Easy fast set up, efficient and accurate scribes every time
Uses a tiny 4 mm cutter so can tackle even the most complex of shapes
Can cut differing profiles into each other
Is set to produce a nominal back cut automatically
Works with out of plumb walls
Quickly mounts on to a mitre saw stand with the optional mount kit or can be used stand alone
Works with any router that can use a 30 mm Guide bush & can be used with a cordless router with a 1/4” or 8 mm collet
Designed and made in the UK with a patented design. Patent No. GB2441513
Stainless steel combs for accuracy and to prevent corrosion over time.
Cuts left and right hand scribes
Comes With:
Trend SMO2 Scribe-Master Router Bit
Comb Alignment Tool
Workpiece Clamp Knob
Carry Case
Specification:
Max. board height: 195mm
Max. board thickness: 32 mm
Min. component length: 300 mm
Dimensions: 600 x 370 x 170mm

See full description
Specifications for SM/PRO Pro Scribing Jig
  • Material
    Stainless Steel
  • Product Type
    Scribing Jig

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome