SMJIG Esmooth Planing Jig

Order Code: ZT3948147S

£89.99 Inc VAT (20%)


Description

Scribe-Master SMJIG ESMOOTH Planing Jig
The ESMOOTH Planing Jig is for flattening, surfacing, planing & trenching work on wide or irregular shaped material.

Features:
Superb for wider Surfaces, can flatten stock up to 400 mm wide
The depth of cut is easily controlled using the plunge and depth setting on your router, enabling skimming cuts for fine work or deeper cuts for levelling or trench work
Free flowing X/Y axis carriage, allowing back and forth/up & down movement along the skids
Manufactured from High pressure exterior grade laminate for strength, accuracy and durability
12 mm stainless steel cradle support to support routers up to 7 Kg without bowing
FIXED POSITION CRADLE Cradle can be locked to the bars for single axis movement such as trenching cuts
Simple 30 mm guide bush location cradle for fast set up and removal with almost any router
By adding extra skids longer sleds can be made for longer pieces of work such as river tables
Modular design so the jig can be stored safely after use in a drawer or cupboard saving valuable workshop space
Suitable for all home woodworkers or anybody short on space

See full description
Specifications for SMJIG Esmooth Planing Jig
  • Product Type
    Planing Jig
  • Maximum Planing Width
    400mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome