0
1

T46/04 1/4" TC Bearing Guided Trimmer Cutter 12.7mm

Order Code: ZT1025585X

£24.99 Inc VAT (20%)


Description

For trimming and bevelling timber, lippings and plastic laminate edges or any shaping applications. Self-guiding trimmer with bearings mounted on end of cutter.

Specifications for T46/04 1/4" TC Bearing Guided Trimmer Cutter 12.7mm
  • MFR Part No.
    T46/04X1/4TC
  • Material
    Tungsten Carbide
  • Finish/Coating
    TCT
  • Cutting Diameter
    12.7mm
  • Shank Diameter
    1/4in
  • Compatible Materials
    Plastic
    Laminate
  • Overall Length
    58mm
  • Item
    Router Cutters
  • Type
    Trimming Bits

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome