TR28 x 1/2 TCT Bearing Guided Trimmer 12.7 x 50mm TRETR2812TC

Order Code: ZT1295370P

£61.99 Inc VAT (20%)


Description

The Trend TR28 Trade Bearing Guided profiler with an extra-long shank is ideal for trimming and bevelling timber, lipping&rsquos and plastic laminate edges. Features 2mm micro grain tungsten carbide tips, for cutting the most abrasive materials to give extra-long life. The cutter is PTFE coated, indicated by distinctive black colouring. The dimensions are etched on the extra-long 40mm shanks for quick identification. Specifications Shank 1/2in. Cutting Diameter 12.7mm. Cutting Length 25.4mm.

See full description
Specifications for TR28 x 1/2 TCT Bearing Guided Trimmer 12.7 x 50mm TRETR2812TC
  • MFR Part No.
    TR28X1/2TC
  • Cutting Diameter
    12.7mm
  • Shank Size
    1/2in
  • Cutting Depth
    50mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome