5 Port 10 100 1000Mbps Desktop Switch

Order Code: ZT1535335S

£12.29 Inc VAT (20%)
£12.995% off
QuantityPriceDiscount
1 - 4£12.290%
5 +£11.804%


Description

5 Port 10 100 1000Mbps Desktop Switch Quickly expand your wired network with five 10/100/1000 Mbps Ethernet portsó10 times faster than regular 10/100 Mbps Ethernet ports. MS105G is flexible and fully compatible with 4K Ultra HD TVs, computers, printers, IP cameras, game consoles, and more. This makes it perfect for use in home, small office, and even dormitory environments.

See full description
Specifications for 5 Port 10 100 1000Mbps Desktop Switch
  • Type
    Ethernet Switches
  • Number of Ports
    5
  • Data Rates
    10/100/1000MBps
  • Dimensions (W x D x H)
    105x70x24.9mm
  • Wired/Wireless
    Wired

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome