710W Palm Router - 58349-DP

Order Code: ZT2748786S

£79.99 Inc VAT (20%)


Description

A compact, powerful router trimmer with high quality, solid aluminium body. A lightweight tool, ideal for trimming, edge forming, slot cutting and decorative work. Fitted with a variable speed motor, an adjustable parallel fence, an adjustable depth guide and a spindle lock. Supplied with parallel fence guide, trimming guide, spanner and 6mm, 1/4", 8mm collets. Plunge base is available separately.|1 x Parallel fence guide1 x Trimming guide3 x Collets 6mm, 1/4", 8mms1 x Spanner|Voltage: 240VWattage: 710WNo Load Speed: 13000-33000rpmMax cutter depth: 38mmSupplied in case: N/AWeight: 2.16kg

See full description
Specifications for 710W Palm Router - 58349-DP
  • Voltage
    240V
  • Weight
    2.16kg
  • Power
    710W
  • Body Material
    Aluminium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome