D26203-GB 900W 1/4" Plunge Router 240V

Order Code: ZT1254667X

£349.99 Inc VAT (20%)


Description

D26203 900W (1/4") Variable Speed Plunge Router

• Full wave electronic speed control with feedback ensures the selected speed is maintained under any load for a consistent finish in all grades of timber, aluminium and plastics
• Variable speed control 16,000 to 27,000 which enables the router bit to be optimised for application
• Compact, light weight design that increase ease of use and user comfort
• Aluminium motor housing can be transitioned quickly to a fixed base attachment ( not included ) increasing the versatility of the machine
• Plunge base incorporates fine tune rod for precise depth adjustment
• Five position adjustable turret enables stepped or repeated plunge cuts
• Over moulded rubber handles provide a comfortable and secure grip
• Dual LED lights increase the visibility around the router bit during operation
• Multiple spindle lock detants enables quick and simple router bit change

See full description
Specifications for D26203-GB 900W 1/4" Plunge Router 240V
  • Collet Size
    6-8
  • MFR Part No.
    D26203-GB
  • No Load Speed
    16,000 - 27,000rpm
  • Power Rating
    900W
  • Type
    Plunge Base
  • Model Number
    D26203
  • Noise/ Vibration Information
    Sound Pressure Uncertainty 2.8 dB(A)
    Hand/Arm Vibration 6.8 m/s2
    Uncertainty K 1 (Vibration) 2.7 m/s²
    Sound Power 88 dB(A)
    Sound Pressure 77 dB(A)
    Sound Power Uncertainty 2.8 dB(A)
  • Manufacturer Guarantee
    3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)
  • Weight
    2.69kg
  • Includes
    Parallel fence
    Dust extraction adapter
    Centering Cone
    8 mm collet (¼" GB)
    17 mm spanner
  • Supply Voltage
    240V
  • Power
    900W
  • Voltage
    240V
  • Plunge Depth
    55mm
  • Power Source
    Electric
  • Item
    Corded Plunge Router
  • Noise / Vibration Information
    Sound Power 88 dB(A)
    Sound Pressure 77 dB(A)
    Hand/Arm Vibration 6.8 m/s2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome