0
1
2
3

D26204K 1/4in Premium Plunge & Fixed Base Combi Router 900W 240V DEWD26204K

Order Code: ZT1276407P

£399.99 Inc VAT (20%)


Description

The DEWALT D26204K is a Premium 1/4 inch plunge and fixed base variable speed combination router with full wave electronic speed control with feedback which ensures the selected speed is maintained under any load for a consistent finish in all grades of timber, aluminium and plastics. It has variable speed control (16,000 to 27,000/min) this enables router bit to be optimised for application. The compact, light weight design increases ease of use and user comfort and the plunge base incorporates fine tune rod for precise depth adjustment. The aluminium motor housing can be transitioned quickly to a fixed base attachment increasing the versatility of the machine. The five position adjustable turret enables stepped or repeated plunge cuts with the over moulded rubber handles provide a comfortable and secure grip. The dual LED lights increase the visibility around the router bit during operation and the multiple spindle lock detants enables quick and simple router bit change. Ideal for Beading, Template work, Profiling, Trenching, Dovetailing. Supplied with 2 x Parallel fences, 2 x Dust extraction adapter, 17 mm spanner, 17 mm guide bush, Plunge and Fixed base, Centering cone and Tough Kit Box. Specification Input Power 900W No Load Speed 8,000-27,000/min. Collet 6/8mm (1/4in) Plunge Depth 55mm Max. Cutter Diameter 36mm Weight 2.9kg 1 x DEWALT D26204K 1/4in 8mm Premium Plunge & Fixed Base Combi Router 240V

See full description
Specifications for D26204K 1/4in Premium Plunge & Fixed Base Combi Router 900W 240V DEWD26204K
  • MFR Part No.
    D26204K-GB
  • No Load Speed
    16,000-27,000rpm
  • Voltage
    240V
  • Max. Plunge Depth
    55mm
  • Input Power
    900W
  • Collet Size
    1/4
  • Power Source
    Corded 240V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome