DCW620H2 1/2" Plunge Router 18V 2 x 5.0Ah Powerstack Li-ion

Order Code: ZT4797908S

£799.99 Inc VAT (20%)


Description

Coming Soon, Available September 2024. The DEWALT DCW620H2 1/2in Plunge Router has a powerful and efficient brushless motor, giving extended run-time and providing long service life. Variable speed settings make it ideal for a wide range of available cutters/materials. Maintains constant speed under increased loads. Doesnt slow down in tough applications so maintains quality of surface finish. It offers a deep plunge capacity (70mm) , giving you the ability to complete applications requiring deeper plunge. A plunge lock lever provides accuracy and consistency. Quickly lock plunge when applying force to the router. The trigger depth lock eliminates downward force during depth lock operation. Lock depth with one touch trigger. The guide bush centring system provides greater accuracy when using bush guided jigs and fixtures. Ensuring concentricity of cutter and bush. Over moulded handles reduce user fatigue and increase comfort. It also features an ergonomic trigger switch with lock-on/lock-off. This makes it easy to start/stop the unit and to lock-on if required for extended applications. Its compact, lightweight design, only 3.5kg (without battery) , increases control/manoeuvrability and reduces fatigue during longer applications. Compatible with common guide bushes. Users are able to easily source many key bush sizes and use existing systems. Specifications: Collet Capacity: 12mm, 1/2in, 8mm, 1/4in, 6mm.No Load Speed: 11, 000-23, 000/min.Plunge Depth: 70mm.Weight: 3.5kg (exc. battery) Supplied with: 2 x 18V 5.0Ah POWERSTACK Slide Batteries, 1 x DCB1104 Charger, 2 x Collets (1/4in 1/2in) , 1 x1/2in Collet, 1 x30mm Guide Bush, 1 x Side Fence, 1 x Cantering Cone, 2 x Sub-bases (Guide Bush and Larger Aperture) , 1 x Under Base Dust Chute and 1 x Deep TSTAK.

See full description
Specifications for DCW620H2 1/2" Plunge Router 18V 2 x 5.0Ah Powerstack Li-ion
  • No Load Speed
    11, 000-23, 000rpm
  • Power Source
    Cordless 18V
  • Collet Size
    1/4 & 1/2in
  • Max. Plunge Depth
    70mm
  • Battery Supplied
    2 x 5.0Ah Li-ion

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome