GKF 600 Professional Palm Router 600W 240V - BSH60160A170

Order Code: ZT4037676S

£149.99 Inc VAT (20%)


Description

Bosch GKF 600 Professional Palm Router for precise edges. Its variable depth adjustment and tight-fitting motor unit enable exact settings and ensure accurate and precise results. Furthermore, a multitude of attachments offer versatility for a wide variety of applications. Intended for routing in wood and plastic. It is compatible with Bosch guide rails as well as the Bosch Click & Clean dust extraction system. Supplied with: 1 x 1/4in Collet with Nut, 1 x Parallel Guide, 1 x Pilot, 1 x Open-ended Spanner 17mm and 1 x Carrying Case. Specifications: Voltage: 240V. Input Power: 600W. No Load Speed: 33, 000/min. Collet: 1/4in. Weight: 1.5kg.

See full description
Specifications for GKF 600 Professional Palm Router 600W 240V - BSH60160A170
  • Collet Size
    4-Janin
  • Voltage
    240V
  • Power Source
    Corded 240V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome