M12V2 1/2" 2000W Vari-speed Router comes with Case 240V

Order Code: ZT1028218X

£349.99 Inc VAT (20%)


Description

M12v2
Variable speed motor with constant speed control with a convenient variable speed dial on side handle. Fan design offers increased cutting efficiency to rout smoothly through hardwoods.
Power input: 2,000W.
No load speed: 8,000 - 22,000rpm.
Collet size: 12.7mm (½”).
Plunge depth: 65mm.

See full description
Specifications for M12V2 1/2" 2000W Vari-speed Router comes with Case 240V
  • No Load Speed
    8,000 - 22,000rpm
  • Includes
    Template Guide & Adapter
    Centering Gauge
    Straight Guide with Micro Adjuster
    1/2in & 1/4in Collet Chucks
    Dust Guide & Adapter
    Spanner
    Carrying Case
  • Type
    Plunge Base
  • Power Rating
    2,000W
  • Supply Voltage
    240V
  • Collet Size
    1/2"
  • MFR Part No.
    M12V2
  • Model Number
    M12V2
  • Noise/ Vibration Information
    Sound Uncertainty Level K 3.0 dB
    Sound Pressure Level 83 dB(A)
    Sound Power Level 94 dB(A)
    Vibration Uncertainty K 1.5 m/s²
    Vibration Emission Value Ah 6.4 m/s²
  • Manufacturer Guarantee
    3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)
  • Weight
    6.3kg
  • Plunge Depth
    65mm
  • Item
    Corded Plunge Router
  • Power Source
    Electric
  • Power
    2000W
  • Voltage
    240V
  • Noise / Vibration Information
    Sound Pressure Level 83 dB(A)
    Sound Power Level 94 dB(A)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome