M12V2J1Z 12.7MM Variable Speed Router 2000W in Carry Case - 240V

Order Code: ZT1254673X

£329.99 Inc VAT (20%)


Description

Tool Features:

• Ergonomic design with soft grip handles.

• Fast and accurate depth adjustment mechanism with metric and imperial scales.

• Variable speed motor with constant speed control.

• Dust extraction adapter included as standard.

• New fan design offers increased cutting efficiency to rout smoothly through hardwoods.

The M12V2 router is a high performance router with a host of innovative features. Its powerful motor with constant speed control and revolutionary fan design offer class-leading cutting performance, and a host of further enhancements ensure that the M12V2 is the router of choice for the professional woodworker.

The ergonomic design and soft grip handles make the M12V2 a pleasure to use. The convenient variable speed dial ensures the correct speed for the material can be selected. The router has a plunge depth of 65mm and a fast and accurate depth adjustment mechanism with metric & imperial scales.

By the removal of a spring in the depth adjuster, the router can be used on a bench stand. Dust bellows cover the router legs to keep them clean and maintain a smooth plunge. The 12.7mm (1/2 in) collet chuck grips bits firmly at all times, and a 6.35mm (1/4 in) collet is included to accommodate smaller bits.

The M12 V2 comes complete with a 30mm template guide, dust extraction adapter and moulded carrying case.

See full description
Specifications for M12V2J1Z 12.7MM Variable Speed Router 2000W in Carry Case - 240V
  • Manufacturer Guarantee
    3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)
  • Includes
    Dust Extraction Adaptor
    30mm Template Guide and Adaptor
    Wrench
    Centering Gauge
    Straight Guide with Micro Adjuster
    Carry Case
  • No Load Speed
    8,000 - 22,000rpm
  • Noise/ Vibration Information
    Sound Power Level 94 dB(A)
    Sound Pressure Level 83 dB(A)
    Vibration Emission Value Cutting Chipboard Ah 6.4 m/s²
    Sound Uncertainty Level K 3.0 dB
    Vibration Uncertainty K 1.5 m/s²
  • Type
    Plunge Base
  • Plunge Depth
    65mm
  • Model Number
    M12V2
  • MFR Part No.
    M12V2J1Z
  • Collet Size
    6.35mm (1/4")
    12.7mm (1/2")
  • Weight
    6.3kg
  • Supply Voltage
    240V
  • Power Rating
    2,000W
  • Voltage
    240V
  • Power
    2000W
  • Item
    Corded Plunge Router
  • Power Source
    Electric
  • Noise / Vibration Information
    Sound Power Level 94 dB(A)
    Sound Pressure Level 83 dB(A)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome