M3612DA/JPZ Multi-Volt Router 36V 1 x 2.5Ah Li-ion HIKM3612DAJP

Order Code: ZT1737737S

£339.99 Inc VAT (20%)


Description

The HiKOKI M3612DA Multi-Volt Router has a compact, lightweight design, a brushless motor for incredible power output and a speed control dial for various applications. Capable of handling heavy workloads and cuts even faster than a corded model. Fitted with a locking lever for easier and more precise depth adjustment, spindle lock for an easy bit change and dual LED lights for excellent visibility. Designed for smooth groove cutting, window cutting, shaping and more. Supplied with 1 x 1/2in Collet 1 x 1/4in Collet 1 x Parallel Guide 1 x Template Guide 1 x 18/36V 5.0/2.5Ah Multi-Volt Li-ion Battery 1 x Charger 1 x Dust Adaptor 1 x Carry Case Specification Collet Capacity 12mm, 8mm, 6mm, 1/2in, 1/4in No Load Speed 11,000-25,000/min. Main Body Stroke 50mm

See full description
Specifications for M3612DA/JPZ Multi-Volt Router 36V 1 x 2.5Ah Li-ion HIKM3612DAJP
  • MFR Part No.
    M3612DAJPZ
  • Voltage
    36V
  • No Load Speed
    11, 000-25, 000
  • Battery Supplied
    1 x 2.5Ah Li-ion
  • Collet Size
    1/4 & 1/2
  • Power Source
    Cordless 36V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome