0
1
2
3

OBF1200 1200W Portable 8mm Router 230V

Order Code: ZT1718451S

£99.99 Inc VAT (20%)


Description

Holzmann OBF1200 1200W portable hand held router for all types of woodworking projects including plunge routing, moulding edges, and dovetailing. This compact tool features a powerful 1200 W motor, die-cast alloy table and adjustable guide fence, adjustable guide fence, and stepless 0-55mm plunge facility. The powerful motor has variable electronic speed - (11,000-30,000 rpm) to keep you in complete control. Comes with 2 x collets for 6 and 8 mm shank router cutters. Can also be easily fitted to Holzmann OFT102 router table for free hand operation and even greater versatility.

See full description
Specifications for OBF1200 1200W Portable 8mm Router 230V
  • Voltage
    230V
  • Plunge Depth
    0-55mm
  • Power
    1200W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome