0
1
2
3

OFT102 Universal Router Table

Order Code: ZT1718353S

£209.99 Inc VAT (20%)


Description

Holzmann OFT102 universal router table suitable for mounting both 1/4" and 1/2" routers. Features include a single piece solid laminated mdf table, extra large 810 x 610 mm table surface (36 mm thick), 458 x 152 mm sturdy guide fence, a tough plastic mounting plate which can be drilled to mount any router. Stepped insert rings (105/72/32 mm Ø) allow the diameter of the aperture to be reduced when working with smaller diameter cutters, steel legstand. (Router not included).

See full description
Specifications for OFT102 Universal Router Table
  • Product Type
    Universal Router Table

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome