POF 1200AE Plunge Router

Order Code: ZT1028217X

£119.99 Inc VAT (20%)


Description

POF1200AE
Powerful 1200W motor for demanding tasks in all types of wood. Material-specific preselection of the speed with setting wheel and accelerator switch. Easy and fast router bit changes due to integrated spindle lock. Easy, tool-free insertion of the template guide.
Includes dust extraction port with dust bag, transparent chip guard protects against flying chips, ergonomic design with softgrip for convenient and safe working.

Voltage: 240V
Power input: 1,200W
Power output: 650W
Toolholder (supplied): 6mm/8mm/1/4"
No load speed: 11,000 - 28,000 rpm
Maximum router cage stroke: 55mm
Weight: 3.4kg

See full description
Specifications for POF 1200AE Plunge Router
  • Manufacturer Guarantee
    Supplied with full Manufacturer's warranties
  • Noise/ Vibration Information
    Sound Uncertainty Level K 3.0 dB
    Sound Pressure Level 95 dB(A)
    Vibration Emission Value Ah 6.0 m/s²
    Sound Power Level 106 dB(A)
    Vibration Uncertainty K 2.0 m/s²
  • Includes
    Collets (3 pcs)
    Open-ended spanner (1 609 203 V40)
    Centring pin (2 609 200 310)
    Parallel guide (1 609 203 M85)
    Straight bit (8 mm diameter) (2 608 628 381)
    Dust extraction adapter (2 600 499 077)
    Template guide (2 609 200 138)
  • Weight
    3.4kg
  • Model Number
    POF1200AE
  • Power Rating
    1,200W
  • No Load Speed
    28,000rpm
  • Supply Voltage
    240V
  • MFR Part No.
    060326A170
  • Collet Size
    8mm
    1/4"
    6mm
  • Plunge Depth
    55mm
  • Type
    Plunge Base
  • Power Source
    Electric
  • Voltage
    240V
  • Power
    1200W
  • Item
    Corded Plunge Router
  • Noise / Vibration Information
    Sound Pressure Level 95 dB(A)
    Sound Power Level 106 dB(A)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome