POF 1400ACE Plunge Router

Order Code: ZT1028216X

£169.99 Inc VAT (20%)


Description

POF1400 ACE
Powerful 1400 watt motor for demanding tasks in all types of wood. Bosch SDS system enables easy, tool-free insertion of the template guide. Integrated work light - the workpiece is always well lit. Material-specific preselection of the speed due to Bosch Electronic with setting wheel and accelerator switch. Dust extraction port - for dust-free working. Outstanding ergonomic design with softgrip for convenient and safe working.

Voltage: 240V
Power input: 1,400W
Power output: 650W
Toolholder (supplied): 6mm/8mm/1/4"
No load speed: 11,000 - 28,000rpm
Maximum router cage stroke: 55mm
Weight: 3.5kg

See full description
Specifications for POF 1400ACE Plunge Router
  • Manufacturer Guarantee
    3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)
  • Model Number
    POF1400 ACE
  • Collet Size
    6mm
    1/4in
    8mm
  • MFR Part No.
    060326C870
  • Noise/ Vibration Information
    Vibration Emission Value Ah 6.0 m/s² (Routing)
    Sound Power Level 106 dB(A)
    Sound Uncertainty Level K 2.0 dB
    Vibration Uncertainty K 1.5 m/s²
    Sound Pressure Level 95 dB(A)
  • No Load Speed
    28,000rpm
  • Power Rating
    1,400W
  • Plunge Depth
    55mm
  • Weight
    3.5kg
  • Type
    Plunge Base
  • Includes
    Centring pin (2 609 200 310)
    Template guide (2 609 200 138)
    Dust extraction adapter (2 600 499 077)
    Plastic case (2 605 438 643)
    3 collets (6 mm, 8 mm and 1/4")
    Straight bit (8 mm diameter) (2 608 628 381)
    Parallel guide (1 609 203 M85)
    Open-ended spanner (1 609 203 V40)
  • Supply Voltage
    240V
  • Voltage
    240V
  • Power
    1400W
  • Item
    Corded Plunge Router
  • Power Source
    Electric
  • Noise / Vibration Information
    Sound Power Level 106 dB(A)
    Sound Pressure Level 95 dB(A)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome