RP0900X 1/4" or 3/8" Plunge Router (110V)

Order Code: ZT2603966S

£143.99 Inc VAT (20%)


Description

This plunge router from Makita will accept both 1/4" and 3/8" router bit shanks making it extremely versatile for a number of jobs The Makita RP0900X is an excellently designed plunge router with high durability. It can accept both 1/4" and 3/8" shank router cutters depending on the application and with 3 adjustable depth stops, you can expect precision every time. It has a powerful 900W motor and an ergonomic soft grip for increased comfort upon use. It can plunge up to a capacity of 35mm. Features: Double insulated Ergonomic grip design Increased motor power Increased cutting speed Plunge Capacity 0-35mm Optional connection to a vacuum via accessory (not included) Comes with: Carry case Straight guide Collet cone 1/4" and 3/8" Wrench 13mm and 22mm D-30215 Router Bit Starter Set 3 Piece - 1/4 Straight, 1/2 Flush trim and 1/2 Core box Specification: Net Weight: 2.7kg Input wattage: 900W Plunge Capacity: 0-35mm No Load Speed: 27000rpm Collet Capacity: 1/4in or 3/8in

See full description
Specifications for RP0900X 1/4" or 3/8" Plunge Router (110V)
  • Supply Voltage
    110V
  • Product Type
    Plunge Router
  • No Load Speed
    27000rpm
  • Power Rating
    900W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome