RP0900X 1/4" or 3/8" Plunge Router (240V)

Order Code: ZT2604009S

£149.99 Inc VAT (20%)


Description

This extremely versatile Makita plunge router accepts both 1/4" and 3/8" router bit shank sizes The Makita RP0900X is an excellently designed plunge router with high durability. It can accept both 1/4" and 3/8" shank router cutters depending on the application and with 3 adjustable depth stops, you can expect precision every time. It has a powerful 900W motor and an ergonomic soft grip for increased comfort upon use. Photos are taken of 110V model. Features: Increased motor power Ergonomic grip design Increased cutting speed Double insulated Plunge Capacity 0 - 35mm Connection to vacuum via optional accessory Comes with: D-30215 Router Bit Starter Set 3 Piece - 1/4 Straight, 1/2 Flush trim and 1/2 Core box Straight guide Wrench 13mm and 22mm Collet cone 1/4in and 3/8in Carry case Specification: No Load Speed: 27000rpm Collet Capacity: 1/4in or 3/8in Plunge Capacity: 0 - 35mm Input wattage: 900w Net Weight: 2.7kg

See full description
Specifications for RP0900X 1/4" or 3/8" Plunge Router (240V)
  • No Load Speed
    27000rpm
  • Supply Voltage
    240V
  • Product Type
    Plunge Router
  • Power Rating
    900W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome