RP0900X 1/4in & 3/8in Plunge Router 900W 110V MAKRP0900XL

Order Code: ZT2424019S

£169.99 Inc VAT (20%)


Description

The Makita RP0900X 1/4in & 3/8in Plunge Router is a high-durability tool with an excellent design. It has a 0-35mm (0 - 1-1/8in) plunge depth capacity with 3 adjustable depth stops for repetitive depth routing. It uses a scale level for adjusting depth of routing. It is supplied with a straight guide, 13mm wrench, 22mm wrench, 1/4in collet cone, 3/8in collet cone and a carry case. Specification Collet 1/4 or 3/8in Input Power 900W No Load Speed 27,000/min. Capacity Plunge 0-35mm Weight 2.7kg All vibration figures quoted are Tri-axial to EN60745 2006. Vibration Cutting MDF4 m/sec. Vibration K Factor 1.5 m/sec. Noise Sound Power 100 dB(A). Noise Sound Pressure 89 dB(A). Noise K factor 3 dB(A). Makita RP0900X 1/4in & 3/8in Plunge Router 900 Watt 110 Volt Version.

See full description
Specifications for RP0900X 1/4in & 3/8in Plunge Router 900W 110V MAKRP0900XL
  • Voltage
    110V
  • Collet Size
    1/4 & 3/8
  • Input Power
    900W
  • No Load Speed
    27000rpm
  • Max. Plunge Depth
    35mm
  • Power Source
    Corded 110V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome