0
1

TFM610V 1500 W Router Table 230V

Order Code: ZT1718356S

£349.99 Inc VAT (20%)


Description

Holzmann TFM610V bench top router table for the DIYer and hobbyist with a smaller workshop. Features include a powerful 1500W motor, die-cast alloy table, adjustable alluminium guide fences, 0-40 mm cutter height adjustment, and 6 step electronic speed control 11500-24000min. Includes left and right side extension tables for adittional support when moulding longer lengths of wood. Includes 6, 8, & 12mm and 1/4" + 1/2" Ø collets, and sliding mitre guide for end grain moulding. This compact machine is suitable for all home woodworkers, DIY enthusiasts, and craftsmen wanting a free standing router table.

See full description
Specifications for TFM610V 1500 W Router Table 230V
  • Power Rating
    1500W
  • Power
    1500W
  • Voltage
    230V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome