Tp-Et 18 LI Bl - Solo Palm Router 18V Bare Unit

Order Code: ZT3115756S

£102.99 Inc VAT (20%)


Description

The Einhell TP-ET 18 Li BL - Solo Palm Router has a powerful motor with variable speed control electronics, so it adapts perfectly to the task. Continuous milling depth adjustment and high quality aluminum construction ensure precise work. The edge router base also enables chamfering of edges. Fitted with an ergonomic, soft grip for added comfort. A plastic base plate insert protects the work surface. There is also a spindle lock for easy tool change and an LED for optimum illumination of the work area. Part of the Power X-Change series, powered by Lithium-ion rechargeable batteries with a battery management system for a long-life. This router comes as a Bare Unit, NO battery or charger. Supplied with: 1 x Parallel Stop, 1 x Compass Tip, 1 x Guiding Role, 1 x Copy Sleeve, 2 x Spanners and 1 x Extractor Adaptor. Specifications: Collet: 6mm &8mm.No Load Speed: 10, 000 – 30, 000/min.Lift Height: 40mm.Max. Milling Cutter: 30mm.Weight: 1.34kg.

See full description
Specifications for Tp-Et 18 LI Bl - Solo Palm Router 18V Bare Unit
  • No Load Speed
    10, 000-30, 000
  • Voltage
    18V
  • Battery Supplied
    Bare Unit
  • Collet Size
    1/4
  • Power Source
    Cordless 18V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome