Tp-Ro 18 LI Bl - Solo Brushless Router 18V Bare Unit

Order Code: ZT3115731S

£129.99 Inc VAT (20%)


Description

The Einhell TP-RO 18 Li BL - Solo Brushless Router has a powerful motor with variable speed control electronics for increased control. Its infinitely adjustable milling depth with fine adjustment and depth adjustment with multi-step turret stop helps to increase precision. The high quality aluminum construction and twin-tube guide enable precise milling. Two ergonomic handles with softgrip enable precise operation of the unit. A plastic base plate insert protects the work surface and a chip shield guards against chips in the field of vision. There is also a spindle lock for easy tool change and an LED for optimum illumination of the work area. Part of the Power X-Change series, powered by Lithium-ion rechargeable batteries with a battery management system for a long-life. This router comes as a Bare Unit, NO battery or charger. Supplied with: 1 x Parallel Stop, 1 x Compass Tip, 1 x Guiding Role, 2 x Spanners and 1 x Extractor Adaptor. Specifications: Collet: 6mm &8mm.No Load Speed: 10, 000 – 30, 000/min.Lift Height: 35mm.Max. Milling Cutter: 30mm.Weight: 2.26kg.

See full description
Specifications for Tp-Ro 18 LI Bl - Solo Brushless Router 18V Bare Unit
  • No Load Speed
    10, 000 30, 000
  • Voltage
    18V
  • Collet Size
    1/4
  • Battery Supplied
    Bare Unit
  • Power Source
    Cordless 18V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome