0
1
2
3
4

Unibase Universal Sub-Base for Guide Bushes - 170mm

Order Code: ZT4184094S

£23.99 Inc VAT (20%)


Description

The Trend UNIBASE is a Router Base Adaptor that allows other makes and models of routers to use the Trend Guide Bushes for increased diversity.
The Unibase enables routers with non-standard guide bush fittings to accept the range of Trend guide bushes. It will fit directly to most routers.

Features:
Line-up pin used with a 16mm plastic bush to ensure concentricity of the cutter to the guide bush when fitting the sub-base
Suits collet sizes 1/4 inch, 8mm, 12mm and 1/2 inch
Instructions for fitting:
The line-up pin fits into the collet and is plunged through the router base
The line-up bush is fitted into the Unibase and secured
This is then placed over the line-up pin and rotated in order to line up the fixing holes
The Unibase screws are tightened and then the line-up bush can be replaced with any choice of Trend guide bushes
These range from 10mm up to 30mm (GB10 - GB32)
For larger diameter cutters a 40mm guide bush (GB40) is available
Ideal for hinge jig and lock jig
Specification:
Diameter: 170mm
Thickness: 8mm
Bore; 39mm
Recess: 60mm
Screw thread: 2BA

See full description
Specifications for Unibase Universal Sub-Base for Guide Bushes - 170mm
  • Product Type
    Router Base Adaptor
  • Diameter
    170mm
  • Thickness
    8mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome