Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Power Tools
Routers & Accessories
Sander Polisher Accessories
135mm (5") White Compounding Grip
By Flexipads World Class
Order Code:
ZT1246428P
£4.49
each
Inc VAT (20%)
£22.45 minimum order value
5
Add to basket
Minimum order quantity: 5.
Get it in
10-15
working days
Available
GBP
22.45
https://www.zoro.co.uk/shop/tools-and-machining/sander-polisher-accessories/135mm-5-inch-white-compounding-grip/p/ZT1246428P
Add to quotation
View all Sander Polisher Accessories
Description
135mm (5”) White Compounding Grip
Specifications
Specifications for 135mm (5") White Compounding Grip
Series
Flexipads®
MFR Part No.
44710
Diameter
135mm
Thickness
28mm
Colour
White
Hardness
Very Hard
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome