Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Power Tools
Routers & Accessories
Sander Polisher Accessories
150mm (6") Black Waffle Finishing Grip Pad
By Flexipads World Class
Order Code:
ZT1246435P
£6.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
6.99
https://www.zoro.co.uk/shop/tools-and-machining/sander-polisher-accessories/150mm-6-inch-black-waffle-finishing-grip-pad/p/ZT1246435P
Add to quotation
Schedule an order and save 5%
View all Sander Polisher Accessories
Description
150mm (6") Black Waffle Finishing Grip Pad
Specifications
Specifications for 150mm (6") Black Waffle Finishing Grip Pad
Colour
Black
Thickness
30mm
Series
Flexipads®
MFR Part No.
44740
Diameter
150mm
Hardness
Extra Soft
Maximum Speed
2500rpm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome