Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Power Tools
Routers & Accessories
Sander Polisher Accessories
150mm (6") Creme Very Firm Compounding Pad
By Flexipads World Class
Order Code:
ZT1246431P
£5.99
each
Inc VAT (20%)
£29.95 minimum order value
5
Add to basket
Minimum order quantity: 5.
Get it in
11-15
working days
Available
GBP
29.95
https://www.zoro.co.uk/shop/tools-and-machining/sander-polisher-accessories/150mm-6-inch-creme-very-firm-compounding-pad/p/ZT1246431P
Add to quotation
View all Sander Polisher Accessories
Description
150mm (6") Creme Very Firm Compounding Pad
Specifications
Specifications for 150mm (6") Creme Very Firm Compounding Pad
Diameter
150mm
Colour
White
MFR Part No.
44725
Series
Flexipads®
Thickness
28mm
Hardness
Very Hard
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome