150mm Pro Polishing & Compounding Kit 600W/230V

Order Code: ZT1426904S

£169.99 Inc VAT (20%)


Description

Lightweight, compact sander with variable speed control from 1500 to 6800rpm.
Dual action orbit of Ø8mm helps cover more surface during use.
Features soft start and powered by a 600W motor with a slide on/off switch on top.
Soft grip for added comfort.
Supplied with 1.9m mains cable.

Package includes:

Model No. - Description
DAS149 - Random Orbital Dual Action Sander/Polisher Ø150mm 600W/230V
SCS700 - Cutting Compound Fine 500ml
SCS702 - Super Polymer Polish 500ml
PTC/150VA - DA Backing Pad for Hook-and-Loop Discs Ø145mm 5/16"UNF
PTCCHV150B - Buffing & Polishing Foam Head Hook-and-Loop Ø150 x 50mm Blue/Medium
PTCCHV150W - Buffing & Polishing Foam Head Hook-and-Loop Ø150 x 50mm White/Dense
PTCCHV150R - Buffing & Polishing Foam Head Hook-and-Loop Ø150 x 50mm Red/Ultra-Soft
CC77 - Shaggy Microfibre Mitt 2-in-1

You may also refer to the individual Model No. for full specification.

See full description
Specifications for 150mm Pro Polishing & Compounding Kit 600W/230V
  • MFR Part No.
    CPK04

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome