0
1
2

150x30mm Soft Black Foam Polishing Pad with Hook & Loop for Machine Use, 5 X Pads

Order Code: ZT2443573S

£11.39 Inc VAT (20%)
£11.995% off


Description

A soft black foam polishing pad for use on electrical polishers in conjunction with any wax or polish to provide a deep gloss shine on any painted surface.
This pad is plain, so will allow the user to perform the polishing job quickly and able to produce a deep gloss and shiny finish.
Use the FMT5007 backing plate with M14 thread to attach to the electrial polisher.
Size 150 x 25mm
5 pads per pack

See full description
Specifications for 150x30mm Soft Black Foam Polishing Pad with Hook & Loop for Machine Use, 5 X Pads
  • Material
    Foam
  • Colour
    Black
  • Quantity
    5
  • Product Type
    Polishing Pad
  • Size
    150x30mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome