180mm Pro Electric Polisher Kit 1100W/230V

Order Code: ZT1426956S

£149.99 Inc VAT (20%)


Description

Powerful 1100W motor enclosed in a lightweight housing.
Maintains high torque levels at low speeds.
Variable speed control from 600-3000rpm.
Spindle lock for fast and easy pad/foam head changes.
Supplied with side handle, backing pad and polishing bonnet.
Fitted with 3m mains cable.

Package includes:

Model No. - Description
ER1700P - Ø180mm Lightweight Polisher 1100W
SCS702 - 500ml Super Polymer Polish
PTC/CH/M14-B - Ø150 x 50mm Buffing & Polishing Foam Head M14 x 2mm Blue/Medium
PTC/CH/M14-P - Ø150 x 50mm Buffing & Polishing Foam Head M14 x 2mm Black/Soft
PTC/CH/M14-R - Ø150 x 50mm Buffing & Polishing Foam Head M14 x 2mm Red/Ultra-Soft
CC68 - Forta Microfibre Cloth
CC77 - 2-in-1 Shaggy Microfibre Mitt

You may also refer to the individual Model No. for full specification.

See full description
Specifications for 180mm Pro Electric Polisher Kit 1100W/230V
  • MFR Part No.
    CPK03

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome