Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Power Tools
Routers & Accessories
Sander Polisher Accessories
80mm (3") Orange Polishing Spot Pad (Min 10 Pieces)
By Flexipads World Class
Order Code:
ZT1246426P
£3.19
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 7th Jan
In Stock
GBP
3.19
https://www.zoro.co.uk/shop/tools-and-machining/sander-polisher-accessories/80mm-3-inch-orange-polishing-spot-pad-min-10-pieces/p/ZT1246426P
Add to quotation
Schedule an order and save 5%
View all Sander Polisher Accessories
Description
80mm (3") Orange Polishing Spot Pad (Min 10 pcs)
Specifications
Specifications for 80mm (3") Orange Polishing Spot Pad (Min 10 Pieces)
Series
Flexipads®
Colour
Orange
Diameter
80mm
MFR Part No.
44700
Thickness
25mm
Hardness
Hard
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome