0
1

Double Sided 100% Wool Mix Compound Pad

Order Code: ZT1025143X

£21.99 Inc VAT (20%)


Description

Twisted 100% wool pads - for fast results on large areas. Pad can be flipped over to use both sides, i.e. one side for first pass - one side for finishing, or just to double the life of the pad. Use with spindle adaptors, below.

Specifications for Double Sided 100% Wool Mix Compound Pad
  • Attachment Type
    Threaded Centre Hole
  • Colour
    White
  • Overall Diameter
    220mm
  • Material
    Wool
  • Compatible Tool Type
    Polishing Machines
  • Type
    Buffing Pad
  • Diameter
    220mm
  • MFR Part No.
    40411

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome