Polishing Floor Pad 430mm White, Pack of 5 2NDWH17

Order Code: ZT1543083S

£29.99 Inc VAT (20%)


Description

These quality floor pads are suitable for use with floor cleaning machines, which operate betweeen 150 and 1200rpm, to clean and polish ceramic, linoleum, marble, plastic, vinyl and wood. Highly recommended for areas that require a superior polish, these floor pads consist of a specific fibre mix designed to provide a high level of shine to hard floors. This pack of 5 white economy pads, each measuring 430mm in diameter, offers great value for money.
Floor pads for use with floor cleaning machines
Special fibre mix effective in improving floor shine
For machines that operate at 150-1200rpm
For polishing: ceramic, linoleum, marble, plastic, vinyl and wood
Colour: White
Diameter: 430mm
Pack of 5

See full description
Specifications for Polishing Floor Pad 430mm White, Pack of 5 2NDWH17
  • MFR Part No.
    3M34913
  • Weight
    1.13kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome