Polishing Pad Soft Black 150mm x 50mm M14 Thread Supplied Unboxed

Order Code: ZT4273401S

£5.99 Inc VAT (20%)
£6.9914% off
QuantityPriceDiscount
1 - 4£5.990%
5 - 9£5.754%
10 - 19£5.518%
20 - 49£5.2712%
50 +£5.0316%


Description

Black Soft Foam Polishing Pad designed for polishing and finishing 150mm x 50mm M14 Thread so they fit directly on to the polishing machine. Use this polishing pad with any high gloss polish or wax to achieve a perfect finish and deep long-lasting shine. Polishing pad is 50mm thick so will go over the contours of the panel with ease and will if used correctly polish many vehicles.Size 150mm x 50mm

See full description
Specifications for Polishing Pad Soft Black 150mm x 50mm M14 Thread Supplied Unboxed
  • Product Type
    Polishing Pad
  • Thickness
    50mm
  • Size
    150 x 50mm
  • Material
    Foam
  • Colour
    Black
  • Thread Size
    M14

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome