0
1
2
3

Spot Polisher Kit 600W/230V

Order Code: ZT1230788P

£179.99 Inc VAT (20%)


Description

Rotary spot polisher kit designed for spot polishing. Ergonomic slim body design. Six stage variable speed control from 700-2500rpm. Spindle lock for easy pad and shaft changes. Soft start for greater control. Fitted with 5m mains cable. Supplied with full spot polishing kit, side handle and spare brushes.

Specifications for Spot Polisher Kit 600W/230V
  • MFR Part No.
    SPK600
  • Thread Size
    M14
  • Weight
    2.58kg
  • Pad Size
    25-75mm
  • Motor Power
    600W
  • Cable Length
    5m
  • No Load Speed
    700-2500rpm
  • Supply
    230V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome