Walnut Wool Pad 15 x 22cm Pad

Order Code: ZT2620419S

£6.39 Inc VAT (20%)


Description

Walnut Pad
This innovative cleaning pad is made of polyester and organic crushed walnut shells and provides extra scrubbing/cleaning power for virtually any surface. Walnut is a natural abrasive that delivers aggressive cleaning action but is scratch resistant so safe to use on surfaces where scratching is a concern. Walnut pads are becoming a popular choice of cleaning pad as the open web design and thickness ensures it is tough and durable for many different uses and is suitable for glass, ceramic, porcelain, stainless steel, copper, painted surfaces and more.
Size is 15 cms x 9 cms and comes in a pack of 3

See full description
Specifications for Walnut Wool Pad 15 x 22cm Pad
  • Material
    Walnut & Polyester
  • Colour
    Brown
  • Product Type
    Waterfed Pole Systems
  • Size
    15 x 22cm