1200mm/48" Lightweight Sash Clamp

Order Code: ZT1011006X

£17.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£17.990%
5 - 9£17.274%
10 - 19£16.558%
20 +£15.8312%


Description

Manufactured from high grade lightweight aluminium. Lever sprung quick adjust tail slide mechanism allows one-handed instant adjustment. Large 3” clamping pads help reduce footprint on the workpiece. Designed for clamping large work pieces during assembly.

Specifications for 1200mm/48" Lightweight Sash Clamp
  • Bar Dimensions
    33x20mm
  • Opening Capacity
    1500mm
  • Type
    Sash Clamp
  • Bar Width
    20mm
  • Head Material
    Aluminium
  • Clamp Height
    45mm
  • Bar Material
    Aluminium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome