0
1

TM130 Clamp Head

Order Code: ZT1011011X

£21.49 Inc VAT (20%)


Description

M130
A low cost alternative to a full size sash clamp. Clamp heads have a cast grey iron head and slide with a steel main screw. Clamp heads are designed to be fitted to a wooden
batten 25mm
(1”) thick by 38mm
(1½”) wide and any length.

See full description
Specifications for TM130 Clamp Head
  • Clamp Height
    1in
  • Bar Material
    Steel
  • Type
    Clamp Head
  • Bar Width
    38mm
  • MFR Part No.
    TM130
  • Head Material
    Cast Iron
  • Handle Type
    T-Bar
  • Opening Capacity
    130mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome