Bim Plunge Cut Saw Blade Aiz 10 AB Wood and Metal (2 608 661 641)
0
1
2
3
4

Bim Plunge Cut Saw Blade Aiz 10 AB Wood and Metal (2 608 661 641)

Order Code: ZT1028452XCopy

£6.99 Inc VAT (20%)


Description

Bi-metal plungecut blades suitable for flush cutting nails, filigree adjustment work on non-ferrous profiles and plungecuts in plasterboard. For use with the Bosch PMF180E, PMF10.8Li, GOP250CE & GOP10.8V-Li multifunction tools.
Available in 2 sizes: (W)20 x (D)20mm and (W)10 x (D)20mm

Specifications for Bim Plunge Cut Saw Blade Aiz 10 AB Wood and Metal (2 608 661 641)
  • Compatible Materials
    Blade Cuts Wood and Non-hardened Metal Soft Plastic and Plastic Laminate Panels
    Fine Adjustment Work on Non-ferrous Profiles
    Plunge Cuts in Plasterboard
  • MFR Part No.
    2 608 661 641
  • Type
    Blades
  • Number of Pieces
    1
  • Item
    Multi Tool Accessories
  • Width
    20mm
  • Material
    Bimetal
  • Length
    10mm