0
1
2
3
4

Bim Plunge Cut Saw Blade Aiz 20 AB Wood and Metal (2 608 661 640)

Order Code: ZT1028451X

£6.99 Inc VAT (20%)


Description

Bi-metal plungecut blades suitable for flush cutting nails, filigree adjustment work on non-ferrous profiles and plungecuts in plasterboard. For use with the Bosch PMF180E, PMF10.8Li, GOP250CE & GOP10.8V-Li multifunction tools.
Available in 2 sizes: (W)20 x (D)20mm and (W)10 x (D)20mm

Specifications for Bim Plunge Cut Saw Blade Aiz 20 AB Wood and Metal (2 608 661 640)
  • Type
    Blade
  • Compatible Materials
    Cutting Recesses in Furniture Components
    Plunge Cuts in Plasterboard
    Fine Work
    Flush Cutting Copper Pipe
    Blade Cuts Wood and Non-hardened Metal, Soft Plastic and Plastic Laminate Panels.
  • MFR Part No.
    2 608 661 640
  • Number of Pieces
    1
  • Item
    Multi Tool Accessories
  • Width
    20mm
  • Material
    Bi-Metal
  • Length
    20mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome