0
1
2
3
4
5

Bim Plunge Cut Saw Blade Aiz 32 Apb Wood and Metal (2 608 661 644)

Order Code: ZT1026537X

£15.99 Inc VAT (20%)


Description

Cutting & Sawing :

The Starlock AIZ 32 APB blade guarantees exact flush and deep plunge cuts in wood, metal and plastics.

• Precise cuts due to rounded cutting edge called Curved-Tec.

• Sturdy Starlock mounting system increases control for highly accurate cutting.

Length - 50mm
Width - 32mm
Blade Material - BIM - Bi-Metal

• BIM combination of HCS blade and HSS teeth resists wear and heat for longer life.

• Suitable for use with all Starlock, Starlock Plus and Starlock Max power tools as well as common multi-tools.

See full description
Specifications for Bim Plunge Cut Saw Blade Aiz 32 Apb Wood and Metal (2 608 661 644)
  • Compatible Materials
    Exact Flush and Deep Plunge Cuts in Wood, Metal and Plastics
    Cuts Through Very Hard Combined Wooden and Metal Materials Including Non-hardened Nails and Screws, Non-ferrous Pipes and Profiles
  • MFR Part No.
    2 608 661 644
  • Type
    Blade
  • Item
    Multi Tool Accessories
  • Number of Pieces
    1
  • Length
    28mm
  • Material
    Bi-Metal
  • Width
    50mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome