0
1
2
3
4
5
6

Bim Plunge Cut Saw Blade Aiz 32 BSPB Hard Wood (2 608 661 645)

Order Code: ZT1026572X

£10.99 Inc VAT (20%)


Description

Cutting & Sawing :

The Starlock AIZ 32 BSPB blade offers long life when cutting in hardwood.

• BIM combination of an HCS blade and HSS teeth resists wear and heat to ensure lifetime use.

• 3-dimensional Japanese tooth configuration minimises heat development and increases durability.

• Rounded cutting edge (Curved-Tec) increases durability by preventing tooth breakage.

Length - 50mm
Width - 32mm
Blade Material - BIM - Bi-Metal

See full description
Specifications for Bim Plunge Cut Saw Blade Aiz 32 BSPB Hard Wood (2 608 661 645)
  • MFR Part No.
    2 608 661 645
  • Type
    Blade
  • Compatible Materials
    Flush Cutting Wooden Components
    Cutting Recesses in Furniture Components
    Plunge Cutting in Laminated Panels or Hardwood
  • Number of Pieces
    1
  • Item
    Multi Tool Accessories
  • Width
    40mm
  • Length
    32mm
  • Material
    Bi-Metal

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome